Beli selang las double di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWARA Welding Hose (Selang Las)
    Mulai

    Rp1.299.900

    IWARA Welding Hose (Selang Las)
    Deskripsi:
    Selang Las Double PVC
  2. Solid Tool Double Twin Welding Hose (Selang Las)
    Mulai

    Rp4.299.900

    Solid Tool Double Twin Welding Hose (Selang Las)
    atribut:
    • Length (m): 100
    • Outer Diameter (mm): 9.5
    • Inner Diameter (mm): 6.5
  3. KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)
    Mulai

    Rp499.900

  4. DAIDO Twin Welding Hose Double (Selang Las)
    Mulai

    Rp9.899.900

    DAIDO Twin Welding Hose Double (Selang Las)
    Deskripsi:
    DAIDO Slang Las Double
    atribut:
    • Size (inch): 1/4 x 3/8
  5. Metagomma Welding Hose Las Double (Selang Las)
    Mulai

    Rp2.199.900

  6. Tromp Twin Welding Hose (Selang Las)
    Mulai

    Rp25.900

    Tromp Twin Welding Hose (Selang Las)
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  7. Yamato OK Hose (Selang Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    Yamato OK Hose (Selang Las)
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Hose Diameter (mm): ØFive
    • Proof Pressure (MPa): 1.5
    • Accessories: Hose installed (SA-1 / 2, PA-1-2), included (SR-1-2, PT-1-2)
    • Type: Cock type
    • Coupler Type: Koike
  8. ALDO Selang Las Double Karet
    Mulai

    Rp4.699.900

    ALDO Selang Las Double Karet
    atribut:
    • Size (inch): 1/4x3/8
  9. MONDEA LPG Hose (Selang Gas)
    Mulai

    Rp929.900

    MONDEA LPG Hose (Selang Gas)
    atribut:
    • Inner Diameter (inch): 3/8
    • Outer Diameter (inch): 0.67
    • Temperature (°C): -30 to 80
    • Safety Factor: 4:1
    • Cover Material: Minyak Orange atau Hitam, tahan cuaca dan ozon
    • Maximum Pressure (psi): 75
    • Reinforcement Material: High tensile synthetic yarn
    • Tube Material: NBR synthetic rubber compound
  10. Muraku Rubber Twin Hose (Selang Las)
    Mulai

    Rp3.199.900

    Muraku Rubber Twin Hose (Selang Las)
    atribut:
    • Code Item: MRK TH 100M
    • Length (m): 100
    • Diameter (mm): Green 6, Red 10
  11. NLG Twin Welding Hose (Selang Las)
    Mulai

    Rp22.900

    NLG Twin Welding Hose (Selang Las)
    Deskripsi:
    Digunakan untuk pengelasan
    atribut:
    • Compatible for: Oxygen and Acetylene
    • Working Pressure (psi): 20000
    • Bursting Pressure (psi): 60000
  12. Wipro Double Heavy Duty Welding Hose (Selang Las)
    Mulai

    Rp2.899.900

    Wipro Double Heavy Duty Welding Hose (Selang Las)
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  13. MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Mulai

    Rp729.900

    MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  14. SATA Variable Speed Jobsite Fan (Kipas Portable)
    Mulai

    Rp1.399.900

    SATA Variable Speed Jobsite Fan (Kipas Portable)
    Deskripsi:
    51121 Infinitely Variable Speed ​​Electric Fan Product Description ● Infinitely variable speed and compact size provide optimal cooling even in confined spaces ● AC/DC dual-use for diverse environments and worry-free battery life (51121 does not include a lithium battery or charger) ● 180° tilt and position adjustment for versatile cooling options ● Multi-angle suspension for various working conditions ● Lithium battery pack and charger sold separately. Recommended models: 05861 or 05862 for battery pack and 05867 or 05868 for charger)
    atribut:
    • Battery (AH): 2.0; 4.0
    • Battery ID: 05861; 05862
    • Blade Diameter (mm): 178
    • Charger ID: 05867; 05868
    • IP Rating: IP54
    • Serial Number: 51121
    • Speed ​​(r/min): Low : 1300 / High: 2200
    • Voltage (V): 18
  15. KIBA Electric Hammer Drill
    Mulai

    Rp949.900

    KIBA Electric Hammer Drill
    atribut:
    • Power (W): 850
    • Voltage (V): 220
    • Rotation Speed (rpm): 800
    • Dimensions (mm): 410x110x300
    • Max Impact (bpm): 3950
    • Punching Power (J): 4.5
  16. Sunflex Rubber Hose Hydraulic R1 (Selang Hidrolik)
    Mulai

    Rp88.900

  17. SUPERFLEX Welding Cable (Kabel Las)
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    SUPERFLEX Welding Cable (Kabel Las)
    Deskripsi:
    Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
  18. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp4.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  19. monotaro Twin Hose 8mm (Selang Las)
    Mulai

    Rp999.900

    monotaro Twin Hose 8mm (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
    • Inner Diameter (phi mm): Oxygen hose: 8.0. Acetylene hose: 9.0
    • Color: Oxygen hose: blue. Acetylene hose: red
    • Outer Diameter d (mm): Oxygen hose: 15.5. Acetylene hose: 16.1
Daftar Harga selang las double Terbaru November 2026
IWARA Welding Hose (Selang Las)Rp1.299.900
Solid Tool Double Twin Welding Hose (Selang Las)Rp4.299.900
KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)Rp499.900
DAIDO Twin Welding Hose Double (Selang Las)Rp9.899.900
Metagomma Welding Hose Las Double (Selang Las)Rp2.199.900
Tromp Twin Welding Hose (Selang Las)Rp25.900
Yamato OK Hose (Selang Las)Rp6.199.900
ALDO Selang Las Double KaretRp4.699.900
MONDEA LPG Hose (Selang Gas)Rp929.900
Muraku Rubber Twin Hose (Selang Las)Rp3.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)